Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11601104
- Zoro # G5986115
product price:Â
$
80.29
/pk of 25, $3.21/ea
Key Features
Series
16S
For Use With
Tweco(R) Style MIG Gun
Size
0.045 in
Type
Threaded
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11601104
- Zoro #
- G5986115
- UPC #
- 608246052519
- Country of Origin
- United States
Dimensions
- Size
- 0.045 in
- Bore Dia. (In.)
- 35/64 in
- Tip Inside Dia. (In.)
- 0.045 in
- Wire Size (In.)
- 0.045
- Outside Diameter
- 0.375 in
- Inside Diameter
- 0.054 in
- Connection Thread Size
- M8
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.045 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series 16S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.