Shop TWECO

Contact Tip, Tweco, Threaded, PK25

  • Mfr # 11601425
  • Zoro # G2624973

product price: 
$
57.29
/pk of 25, $2.29/ea

Key Features

For MIG Guns
Tweco(R) MS350/450 and No. 6
Series
WS16S
Wire Size (In.)
0.035
Material
Copper
Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11601425
Zoro #
G2624973
UPC #
608246373812
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Size
0.035 in
Tip Inside Dia. (In.)
0.044 in
Overall Length
1.5 in
Inside Diameter
0.044 in
Maximum Wire Diameter
0.035 in
Outside Diameter
0.375 in
Connection Thread Size
M8
Wire Rope Length
1.5 in
Length
1.5 in

Details

Item
Contact Tip
For MIG Guns
Tweco(R) MS350/450 and No. 6
Series
WS16S
Material
Copper
Type
Heavy Duty
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-600
Style
Tweco
Contact Tip Number
WS16S-35
For Nozzle Series
HD24
Duty Rating
Standard Duty
For Gas Diffuser Number
HD54-16
For Wire Type
Flux-Cored, Solid
Tip Shape
Standard
Compatible with Model
Welding Processes
MIG Welding (GMAW)
Maximum Current
180 A
Compatible with Brand
Tweco
Connection Type
Threaded
Compatible with Series
Spray Master 350, Spray Master 450
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Tweco, Series WS16S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.