Shop TWECO

Nzl, Tweco, WS14, PK2

  • Mfr # 12301010
  • Zoro # G3054545

product price: 
$
24.99
/pk of 2, $12.50/ea

Key Features

For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS22
Material
Copper
Type
Self-Insulated Short Stop
For Use With
HD52 Series Gas Diffusers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12301010
Zoro #
G3054545
UPC #
608246287744
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS22
Material
Copper
Type
Self-Insulated Short Stop
For Use With
HD52 Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-400
Bore (mm)
9.5
Style
Tweco
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Nozzle Shape
Conical
Current Range
0 A to 400 A
For Gas Diffuser Number
52
Compatible with Model
Maximum Amperage
200 A
Application
Suitable for Light to Medium Duty Fabrication
Nozzle Design
3-Piece
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Duty Rating
Standard Duty
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
For Contact Tip Series
WS14
Nozzle Number
WS23-37
Insulation Type
Self-Insulated
Connection Type
Threaded
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.375
Bore Dia. (In.)
3/8 in
Connection Size
7/8 in
Outside Diameter
0.875 in
Bore Diameter
3/8 in

Description

Nozzle, Compatible with Brand Tweco, Series WS22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.