Zoro Homepage

Drive Roll Kit, S-60/70 Series, Wire Size 0.047

  • Mfr # 7977731

  • Zoro # G6796781


product price: $33.89
/ea
Sold in multiples of 3 for $101.67

Key Features

For Use With
Fabricator 181i and 211i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.030 /0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7977731
Zoro #
G6796781
UPC #
822635164038
Country of Origin
Switzerland

Dimensions

Wire Size (In.)
0.030 /0.035
Size
Drive Roll, 0.030/0.035, For 181i & 211i
Maximum Wire Diameter
0.035 in
Minimum Wire Diameter
0.03 in

Details

Item
Drive Roll
For Use With
Fabricator 181i and 211i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Style
Thermal Arc / Tweco
Type
Standard
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size
For Welder Series
Fabricator 181i, Fabricator 211i
Drive Roll Type
U-Groove
Drive Roll Material
Steel
Compatible with Brand
Tweco

Description

Drive Roll, Type Standard, Compatible with Brand Tweco, Maximum Wire Diameter 0.035 in, Drive Roll Type U-Groove, For Welder Series Fabricator 181i, Fabricator 211i, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions., For Use With Fabricator 181i and 211i, Minimum Wire Diameter 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.