Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Diffuser, Tweco Gun WM250 and No 2, PK5

  • Mfr # 15201141

  • Zoro # G2640775


product price: $20.25
/pk 5, $4.05/ea

Key Features

For MIG Guns
Tweco(R) WM250 and No. 2 (Converts to use Guns #3 and 4 Consumables)
Series
WM250
Material
Brass
Type
Standard Brass Diffuser
For Use With
Tweco MIG Guns WM250 and #2 (Converts to use Guns #3 and 4 Consumables)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15201141
Zoro #
G2640775
UPC #
608246288185
Country of Origin
China

Dimensions

Size
3/8"-24
Connection Thread Size
3/8"-24

Details

Item
Gas Diffuser
For MIG Guns
Tweco(R) WM250 and No. 2 (Converts to use Guns #3 and 4 Consumables)
Series
WM250
Material
Brass
Type
Standard Brass Diffuser
For Use With
Tweco MIG Guns WM250 and #2 (Converts to use Guns #3 and 4 Consumables)
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Features
Air-Cooled
Gas Diffuser Number
WS52FN
For Contact Tip Series
WS14
Compatible with Brand
Tweco
Connection Thread Type
Threaded
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Model
Connection Type
Threaded
For Nozzle Series
WS23, WS24A
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Maximum Current
400 A

Description

Gas Diffuser, Compatible with Brand Tweco, Series WM250, Gas Diffuser Number WS52FN, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.