Ground Clamp, Clamp, 300A, 8-1/2in.L
Mfr # 92051130
Zoro # G1618410
product price: $50.39
/eaKey Features
Features
Insulated Spring
Material
Copper
Overall Length
8.5 in
Overall Height
4 in
Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92051130
Zoro #
G1618410
UPC #
608246009148
Country of Origin
India
Dimensions
Overall Length
8.5 in
Overall Height
4 in
Length (In.)
8 1/2 in
Height (In.)
4 in
Throat Depth
4 in
Clamp Height
4 in
Details
Item
Ground Clamp
Features
Insulated Spring
Material
Copper
Type
Clamp
Characteristics
High Quality Copper Alloy with High Strength Ball Point Connection
Amps
300 A
Cable Connection Type
Ball Point Screw
Compatible with Brand
ESAB
Screw Material
Steel
Clamp Connection Material
Copper Alloy
Compatible Cable Gauge (Maximum)
3/0 AWG
Clamp Type
Ground Clamp
Maximum Jaw Opening
1 1/2 in
Clamp Body Material
Copper
Maximum Current
300 A
Compatible with Surface Type
Flat Plates
Handle Material
Copper
Description
Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Maximum Jaw Opening 1 1/2 in, Throat Depth 4 in, Clamp Body Material Copper, Cable Connection Type Ball Point Screw, Clamp Connection Material Copper Alloy, Clamp Height 4 in, Clamp Type Ground Clamp, Compatible with Brand ESAB, Compatible with Surface Type Flat Plates, Features Insulated Spring, Handle Material Copper, Overall Height 4 in, Overall Length 8.5 in, Screw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.