MIG Gun, 0.035 - 0.045 Inch, 15 ft L, 450 A, Miller

  • Mfr # 1048-1260

  • Zoro # G911523855


product price: $1,463.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1048-1260
Zoro #
G911523855
UPC #
-
Country of Origin
Mexico

Description

Tweco Eliminator 450 A MIG Gun accommodates wires of size 0.035 - 0.045 and features metal jacketed conductor tube for long lasting usage. Air-cooled MIG gun featuring strain relief front and rear spring with cable support offers 60% duty cycle with CO2 gas. 15' Power cable offers good wire feedability and features Miller style rear connection. Gun has dual spring and rubber strain reliefs on both ends. Gun incorporating standard 60 deg conductor tube offers to swivel 360 deg around handle and can be rapidly removed and replaced without removing the conduit. MIG gun features fully insulated Mig-Kwik connection that lets user to connect or disconnect at the wire feeder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.