MIG Gun, 0.035 - 0.045 Inch, 25 ft L, 250 A, Euro-Kwik

  • Mfr # 1023-1133

  • Zoro # G311523882


product price: $1,641.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-1133
Zoro #
G311523882
UPC #
-
Country of Origin
Mexico

Description

Tweco Spray Master Series 250 A MIG Gun with heavy-duty contact tip accommodates wires sizes of 0.035 - 0.045 and has ergonomic handle design that reduces welders fatigue. Air-cooled MIG gun is ideal for spray as well as pulse welding applications and features simplified direct rear plug for easy installation. 25' Cable MIG gun incorporating standard 60 deg conductor tube offers to swivel 360 deg around handle and can be rapidly removed and replaced without removing the conduit. MIG gun with rear Euro-Kwik connection features fully insulated Mig-Kwik connection which grant user to connect or disconnect at the wire feeder. MIG gun offers 80% duty cycle with argon/CO2 gases and has capacity to deliver under pressure. It is easy to repair and requires less maintenance. It features a diffuser for enhanced performance in high heat applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.