MIG Gun, Classic No. 4

  • Mfr # 1040-1613
  • Zoro # G201767259
product price: 
$
879.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Material
Copper
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1040-1613
Zoro #
G201767259
UPC #
608246047591
Country of Origin
Mexico

Dimensions

Neck Tube Size
Medium
Maximum Wire Diameter
0.063 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Details

Item
MIG Gun
Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Material
Copper
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Neck Tube Angle
60 Degrees
Duty Cycle
60 %
Tip Series
14
Neck Tube Type
Fixed
Handle Type
Straight
Gas Diffuser Number
54A
MIG Gun Type
MIG Gun
Nozzle Series
24A
Compatible with Brand
Tweco
Maximum Current
400 A
Trigger Type
Standard
For Gas Type
CO2 (Carbon Dioxide)
For Wire Type
Aluminum, Flux-Cored, Solid
For Rear Connection Type
Euro-Kwik
Duty Rating
Heavy Duty
Spool Included
No
Cooling Method
Air-Cooled
Liner Series
44
Weight
11 lb
Wire Feed Type
Push
Model
X415-116
MIG Gun Model
X415-116
MIG Gun Series
Classic No. 4
Amperage - Maximum
400 A
Compatible Brand
Tweco
Contact Tip Series
14
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Euro-Kwik, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model X415-116, Tip Series 14, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews