Shop TWECO

MIG Gun, Spray Master 350

  • Mfr # 1036-1615
  • Zoro # G501767232

product price: 
$
735.99
/ea
Free Shipping & Returns

Key Features

Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Medium to Heavy Duty Fabrication
Handle Type
Curved
Neck Tube Size
Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1036-1615
Zoro #
G501767232
UPC #
608246336176
Country of Origin
Mexico

Dimensions

Neck Tube Size
Medium
Maximum Wire Diameter
0.063 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity

Details

Item
MIG Gun
Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Medium to Heavy Duty Fabrication
Handle Type
Curved
Duty Cycle
80 %
Neck Tube Material
Copper
Features
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
Tip Series
16S
Neck Tube Angle
60 Degrees
Neck Tube Type
Fixed
Trigger Type
Standard
Gas Diffuser Number
EL52CT-16
Cooling Method
Air-Cooled
Nozzle Series
EL22CT
Weight
11 lb
Spool Included
No
Liner Series
44
For Rear Connection Type
Tweco
Wire Feed Type
Push
MIG Gun Type
MIG Gun
Maximum Current
350 A
Duty Rating
Heavy Duty
For Gas Type
Mixed Gas
For Wire Type
Aluminum, Flux-Cored, Solid
Compatible with Brand
Tweco
Model
MS315-116
Amperage - Maximum
350 A
MIG Gun Model
MS315-116
Contact Tip Series
16S
MIG Gun Series
Spray Master 350
Compatible Brand
Tweco
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Spray Master 350, Maximum Current 350 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS315-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.