Shop TWECO

MIG Gun, WeldSkill WM 400

  • Mfr # 1047-1052
  • Zoro # G601767255

product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Series
WeldSkill WM 400
Welding Processes
MIG Welding (GMAW)
Application
Medium Duty Fabrication
Neck Tube Size
Medium
Neck Tube Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1047-1052
Zoro #
G601767255
UPC #
608246241227
Country of Origin
Mexico
Item
MIG Gun
Series
WeldSkill WM 400
Welding Processes
MIG Welding (GMAW)
Application
Medium Duty Fabrication
Neck Tube Type
Fixed
Tip Series
WS14
Duty Cycle
60 %
Features
Improved Performance With Longer Life Consumables, Improved Strain Relief Provides Excellent Flexibility, Three-Layer Conductor Tube Construction (Copper Tube/Silicon Resin Glass Insulator/Metal Jacket) for Improved Electrical Conductivity
Handle Type
Curved
Neck Tube Angle
60 Degrees
Neck Tube Material
Copper
Gas Diffuser Number
WS54A
Wire Feed Type
Push
Maximum Current
400 A
For Wire Type
Aluminum, Flux-Cored, Solid
Cooling Method
Air-Cooled
Duty Rating
Medium Duty
Weight
11 lb
Nozzle Series
WS24A
MIG Gun Type
MIG Gun
Trigger Type
Standard
For Gas Type
CO2 (Carbon Dioxide)
Spool Included
No
Liner Series
WS44
Compatible with Brand
Tweco
For Rear Connection Type
Euro-Kwik
Model
WM400X-15-3545
MIG Gun Series
WeldSkill WM 400
MIG Gun Model
WM400X-15-3545
Compatible Brand
Tweco
Amperage - Maximum
400 A
Process
MIG Welding (GMAW)
Contact Tip Series
WS14

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.045 in
Neck Tube Radius
Medium
Fits Chest Size
Improved Performance With Longer Life Consumables, Improved Strain Relief Provides Excellent Flexibility, Three-Layer Conductor Tube Construction (Copper Tube/Silicon Resin Glass Insulator/Metal Jacket) for Improved Electrical Conductivity

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series WeldSkill WM 400, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Euro-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model WM400X-15-3545, Tip Series WS14, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.