MIG Gun, Up to 0.045 Inch, 12 ft L, 250 A, Miller

  • Mfr # 1027-1031

  • Zoro # G711523697


product price: $577.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027-1031
Zoro #
G711523697
UPC #
-
Country of Origin
Mexico

Description

Tweco Weldskill 12' MIG Gun is ideal for use with wire of size up to 0.045. Air-cooled gun is suitable for applications requiring current ratings of 250 A and features 60 deg metal jacketed conductor tube with 3 radius. Gun with Miller style rear connection has strain relief front and rear spring for long lasting usage. It offers high duty cycle of 60% with CO2 gas. Gun incorporating standard 60 deg conductor tube offers to swivel 360 deg around handle and can be with rapidly removed and replaced without removing the conduit. MIG gun features fully insulated Mig-Kwik connection which grant user to connect or disconnect at the wire feeder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.