
Nozzle, 21, 1/2 Inch Bore, 2.224 Inch L
Mfr # 1210-1110
Zoro # G211509610
product price: $40.39
/eaSold in multiples of 2 for $80.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210-1110
Zoro #
G211509610
UPC #
-
Country of Origin
Mexico
Description
Tweco Self Insulated Copper Nozzle with 1/2 bore size is designed for standard gas diffuser for use with up to 180 A Tweco mini-MIG-gun MIG guns. 2.224 Nozzle with 3/4 OD is ideal for use in light to medium duty welding application up to 180 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with M11-1.5-6H threads size and recess contact tip relationship 0.125 - 0.156 is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.