Zoro Homepage

Nozzle, 22, Heavy Duty, 3/8 Inch Bore

  • Mfr # 1220-1305

  • Zoro # G611354032


product price: $30.49
/ea
Sold in multiples of 2 for $60.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220-1305
Zoro #
G611354032
UPC #
-
Country of Origin
Mexico

Description

Tweco Copper Nozzle with a 3/8 bore size is designed to use with up to 250 A Tweco Spray Master MIG guns and fits standard gas diffuser. 2.383 Nozzle has a 0.875 OD and is used in heavy-duty welding applications for up to 250 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows it slide over a metal spring of the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.