Zoro Homepage

Nozzle

  • Mfr # EL22CT50

  • Zoro # G916045321


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Gas Diffuser
Material
Copper
Series
EL22CT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL22CT50
Zoro #
G916045321
UPC #
608246127422
Country of Origin
Mexico

Dimensions

Connection Size
7/8 in
Bore Diameter
1/2 in
Inside Diameter
0.5 in
Outside Diameter
0.875 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Gas Diffuser
Material
Copper
Series
EL22CT
Application
Light to Medium Duty Welding
Nozzle Number
EL22CT-50
For Contact Tip Series
14, 16S, EL16
Nozzle Shape
Tapered
For Gas Diffuser Number
EL52CT
Maximum Amperage
180 A
Insulation Type
Self-Insulated
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116
Current Range
180 A
Compatible with Series
Spray Master 350
Color
Brass
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Connection Type
Threaded
Nozzle Design
3-Piece
Duty Rating
Standard Duty

Description

Nozzle, Compatible with Brand Tweco, Series EL22CT, Compatible with Series Spray Master 350, Compatible with Model MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 to 5/32 in Tip Recess, Nozzle Number EL22CT-50, Nozzle Shape Tapered, Nozzle Design 3-Piece, Maximum Amperage 180 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.