Tweco
Nozzle Insulator, For MIG Guns #3/4, PK5
Mfr # 13401125
Zoro # G1224203
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WS24A
- Material Polyester
- Amperage Range 0-400
- Connection Style Threaded
- For MIG Guns Tweco(R) No. 3 and 4
Explore More Products
- TWECO Nozzle, Slip Adjustable, Copper, PK2 12401894
- TWECO Nozzle, Self Insulated, Bore 1/2 In, PK2 12101341
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 15101140
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 11501268
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 11501234
- TWECO Conduit Liner, Series 44, Max 0.045 Wire 14401140
- TWECO Nozzle, 0.750 in., PK2 12401876
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 12101343
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 12201336
- TWECO Tip, Heavy Duty, Series 14, 0.052 In, PK25 11401245
- TWECO Gas Diffuser, Brass, Tweco, 0.030" Size, PK5 15601114
- Tweco MIG Gun Consumables