Shop TWECO

Nzl, Tweco, WS14, PK2

  • Mfr # 12201341
  • Zoro # G2857626

product price: 
$
10.45
/pk of 2, $5.23/ea

Key Features

For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12201341
Zoro #
G2857626
UPC #
608246287690
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
Connection Style
Slip Adjustable
Amperage Range
0-250
Bore (mm)
12.7
Style
Tweco
Application
Suitable for Light to Medium Duty Fabrication
Maximum Amperage
200 A
Nozzle Shape
Bottleneck
Nozzle Number
WS22-50
Connection Type
Threaded
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Insulation Type
Insulator Sold Separately
Nozzle to Tip Relationship
Adjustable Recess To Protruding
For Gas Diffuser Number
52
Welding Processes
MIG Welding (GMAW)
For Contact Tip Series
WS14
Compatible with Brand
Tweco
Duty Rating
Standard Duty
Current Range
0 A to 250 A
Compatible with Model
Nozzle Design
Formed
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.5
Bore Dia. (In.)
1/2 in
Bore Diameter
1/2 in
Connection Size
3/4 in
Outside Diameter
0.75

Description

Nozzle, Compatible with Brand Tweco, Series WS22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.