Nzl, Tweco, WS14, PK2

  • Mfr # 12201346
  • Zoro # G0414872
product price: 
$
9.95
/pk of 2, $4.98/ea

Key Features

For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-On Short Stop
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12201346
Zoro #
G0414872
UPC #
608246287706
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-On Short Stop
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
Connection Style
Slip Adjustable
Amperage Range
0-250
Bore (mm)
12.7
Style
Tweco
Nozzle to Tip Relationship
Flush to 1/8 in Tip Recess
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
52
Nozzle Design
Formed
Current Range
0 A to 250 A
Compatible with Brand
Tweco
Duty Rating
Standard Duty
Application
Suitable for Light to Medium Duty Fabrication
Nozzle Number
WS22-50SS
For Contact Tip Series
WS14
Maximum Amperage
200 A
Connection Type
Threaded
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Insulation Type
Insulator Sold Separately
Compatible with Model
Nozzle Shape
Bottleneck
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.5
Bore Dia. (In.)
1/2 in
Outside Diameter
0.75
Connection Size
3/4 in
Bore Diameter
1/2 in

Description

Nozzle, Compatible with Brand Tweco, Series WS22, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews