Shop TWECO

Nzl, Tweco, WS11; WS14, PK2

  • Mfr # 12101343
  • Zoro # G2998387

product price: 
$
19.69
/pk of 2, $9.85/ea

Key Features

For MIG Guns
Tweco(R) WM180, Mini and No. 1
Series
WS21T
Material
Copper
Type
Tapered Self-Insulated Short Stop
For Use With
35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12101343
Zoro #
G2998387
UPC #
608246322919
Country of Origin
Mexico

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Bore Diameter
3/8 in
Outside Diameter
0.75 in
Connection Size
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) WM180, Mini and No. 1
Series
WS21T
Material
Copper
Type
Tapered Self-Insulated Short Stop
For Use With
35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators
Connection Style
Threaded
Amperage Range
0-250
Bore (mm)
15.9
Style
Tweco
Maximum Amperage
100 A
Duty Rating
Standard Duty
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Insulation Type
Self Insulated
Connection Type
Threaded
Compatible with Brand
Tweco
Application
Light to Medium Duty Welding
Nozzle Number
WS21T-37
Compatible with Model
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
For Gas Diffuser Number
35-50, 51
Nozzle Shape
Tapered
Current Range
0 A to 250 A
For Contact Tip Series
WS11, WS14
Nozzle Design
3-Piece
Compatible Contact Tip Series
WS11, WS14
Compatible Brand
Tweco
Amperage - Maximum
100 A
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Nozzle Series
WS21T
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Compatible Gas Diffuser Number
35-50, 51
Process
MIG Welding (GMAW)
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WS21T, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.