Nzl, Tweco, WS14H, PK2

  • Mfr # 12301221
  • Zoro # G2640364
product price: 
$
32.35
/pk of 2, $16.18/ea

Key Features

For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS23
Material
Copper
Type
Heavy Duty Self-Insulated
For Use With
52FN, WS52FN Gas Diffusers Or MS450, WM400, Tweco #4 Style MIG Gun Conductor Tubes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12301221
Zoro #
G2640364
UPC #
608246373522
Country of Origin
Mexico

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in
Outside Diameter
0.875 in
Connection Size
7/8 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
Series
WS23
Material
Copper
Type
Heavy Duty Self-Insulated
For Use With
52FN, WS52FN Gas Diffusers Or MS450, WM400, Tweco #4 Style MIG Gun Conductor Tubes
Connection Style
Threaded
Amperage Range
0-400
Bore (mm)
15.9
Style
Tweco
For Gas Diffuser Number
52
Nozzle Design
3-Piece
Duty Rating
Heavy Duty
For Contact Tip Series
WS14H
Compatible with Brand
Tweco
Nozzle Number
WS23H-62
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Maximum Amperage
200 A
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Connection Type
Threaded
Compatible with Model
Insulation Type
Self-Insulated
Current Range
0 A to 400 A
Welding Processes
MIG Welding (GMAW)
Nozzle Shape
Conical
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WS23, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews