Shop TWECO

Nzl, Tweco, WS14H, PK2

  • Mfr # 12401570
  • Zoro # G3268693

product price: 
$
37.29
/pk of 2, $18.65/ea

Key Features

For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy Duty 1/8 in Recessed Tip
For Use With
Slips On A HD54 Series Gas Diffuser
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12401570
Zoro #
G3268693
UPC #
608246405797
Country of Origin
China

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in
Outside Diameter
1.125 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy Duty 1/8 in Recessed Tip
For Use With
Slips On A HD54 Series Gas Diffuser
Connection Style
Slip Adjustable
Amperage Range
0-400
Bore (mm)
15.9
Style
Tweco
For Contact Tip Series
WS14H
Compatible with Model
Connection Type
Slip-On
Compatible with Brand
Tweco
Current Range
0 A to 400 A
Insulation Type
Self-Insulated
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Welding Processes
MIG Welding (GMAW)
For Gas Diffuser Number
HD54-16
Nozzle Shape
Conical
Nozzle Number
WSHD24-62
Compatible with Series
Spray Master 350, Spray Master 450
Nozzle Design
3-Piece
Duty Rating
Heavy Duty
Maximum Amperage
400 A
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WSHD24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.