Shop TWECO

Nzl, Tweco, WS14H, PK2

  • Mfr # 12401572
  • Zoro # G1514581

product price: 
$
13.15
/pk of 2, $6.58/ea
Sold in multiples of 2 pks for $26.30

Key Features

For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy-Duty Eliminator
For Use With
Slips On A HD54 Series Gas Diffuser
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12401572
Zoro #
G1514581
UPC #
608246405810
Country of Origin
China
Item
Nozzle
For MIG Guns
Tweco(R) No. 4 and MS4
Series
WSHD24
Material
Copper
Type
Heavy-Duty Eliminator
For Use With
Slips On A HD54 Series Gas Diffuser
Connection Style
Slip Adjustable
Amperage Range
0-400
Style
Tweco
Bore (mm)
15.9
Welding Processes
MIG Welding (GMAW)
Duty Rating
Heavy Duty
Nozzle Shape
Tapered
Maximum Amperage
400 A
Nozzle Number
WSHD24L-62
Compatible with Model
Nozzle Design
3-Piece
Compatible with Brand
Tweco
For Contact Tip Series
WS14H
For Gas Diffuser Number
HD54-16
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Insulation Type
Self-Insulated
Compatible with Series
Spray Master 350, Spray Master 450
Current Range
0 A to 400 A
Connection Type
Slip-On
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in
Outside Diameter
1.125 in

Description

Nozzle, Compatible with Brand Tweco, Series WSHD24, For Use With Spray Master 350, Spray Master 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.