Nzl, Tweco, WS14T, PK2

  • Mfr # 12201336
  • Zoro # G2488586
product price: 
$
14.25
/pk of 2, $7.13/ea

Key Features

For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Tapered
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12201336
Zoro #
G2488586
UPC #
608246287737
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Tapered
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
Connection Style
Slip-On
Amperage Range
0-250
Style
Tweco
Bore (mm)
9.5
Compatible with Model
Current Range
0 A to 250 A
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Insulation Type
Insulator Sold Separately
For Gas Diffuser Number
52
Nozzle Design
Formed
Nozzle Shape
Tapered
Duty Rating
Standard Duty
Compatible with Brand
Tweco
Maximum Amperage
200 A
Nozzle to Tip Relationship
Flush to 1/8 in Tip Recess
Connection Type
Threaded
Application
Suitable for Light to Medium Duty Fabrication
Nozzle Number
WS22T-37SS
For Contact Tip Series
WS14T
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.375
Bore Dia. (In.)
3/8 in
Bore Diameter
3/8 in
Outside Diameter
0.75
Connection Size
3/4 in

Description

Nozzle, Compatible with Brand Tweco, Series WS22, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews