Zoro Homepage

Tip, Tapered, Series 14, 0.030 In, PK25

  • Mfr # 11401341

  • Zoro # G2144317


product price: $37.89
/pk 25, $1.52/ea
Sold in multiples of 4 for $151.56

Key Features

Series
WS14T
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.030 in
For MIG Guns
Tweco(R) No. 2, 3 and 4
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11401341
Zoro #
G2144317
UPC #
608246287539
Country of Origin
United States

Dimensions

Size
0.030 in
Tip Inside Dia. (In.)
0.038 in
Wire Size (In.)
0.030
Connection Thread Size
1/4"-28
Inside Diameter
0.038 in
Overall Length
1.5 in
Outside Diameter
0.25 in
Maximum Wire Diameter
0.03 in

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.