Zoro Homepage

Tip, Tapered, Series 14, 0.052 In, PK25

  • Mfr # 11401345

  • Zoro # G0849475


product price: $22.15
/pk 25, $0.89/ea
Sold in multiples of 4 for $88.60

Key Features

Series
WS14T
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.052 in
Tip Inside Dia. (In.)
0.064 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11401345
Zoro #
G0849475
UPC #
608246287560
Country of Origin
United States

Dimensions

Size
0.052 in
Tip Inside Dia. (In.)
0.064 in
Wire Size (In.)
0.052
Inside Diameter
0.064 in
Overall Length
1.5 in
Outside Diameter
0.25 in
Maximum Wire Diameter
0.052 in
Connection Thread Size
1/4"-28

Details

Item
Tapered Contact Tip
Series
WS14T
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Material
Copper
For MIG Guns
Tweco(R) No. 2, 3 and 4
Style
Tweco
Type
Tapered
Amperage Range
0-400
Connection Style
Threaded
Duty Rating
Standard Duty
Tip Shape
Tapered
Welding Processes
MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
Compatible with Brand
Tweco
Compatible with Model
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
For Nozzle Series
WS22, WS23, WS24A, WS24CT
For Gas Diffuser Number
WS52, WS52FN, WS54A
Connection Type
Threaded
Contact Tip Number
WS14T-52
Maximum Current
400 A

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.