Zoro Homepage

Top Feed Roll 0.030, 0.035"

  • Mfr # 375832

  • Zoro # G7085976


product price: $27.69
/ea
Sold in multiples of 4 for $110.76

Key Features

For Use With
Fabricator
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.030, 0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375832
Zoro #
G7085976
UPC #
822635053400
Country of Origin
United States

Dimensions

Wire Size (In.)
0.030, 0.035
Size
Top Feed Roll, 0.030, 0.035, For 252i
Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
0.035 in

Details

Item
Top Feed Drive Roll
For Use With
Fabricator
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Style
Thermal Arc / Tweco
Type
Drive Roll
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size For Flux Cored Wire
Drive Roll Type
V-Knurl
Drive Roll Material
Steel
For Welder Series
Fabricator 252i
For Welder Model
W1004401, W1004402, W1004403
For Wire Type
Flux-Cored
Compatible with Brand
Tweco

Description

Top Feed Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Fabricator 252i, For Welder Model W1004401, W1004402, W1004403, Welding Processes Flux-Cored Welding (FCAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size For Flux Cored Wire, Drive Roll Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.