Shop TWININGS OF LONDON
See all product information
Create Account
KCUP, TEA, CHAI, TWINING, 24PK
- Mfr # 9954
- Zoro # G623365828
product price:Â
$
15.99
/pk of 24, $0.67/ea
Key Features
Beverage Package Style
K-Cup
Ingredients
Black Tea, Cinnamon and Ginger Flavours, Natural Flavours, Cardamom, Clove
Coffee Roast/Tea Type
Black Tea
Number of Serving Cups
1
Beverage Flavor
Chai
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9954
- Zoro #
- G623365828
- UPC #
- 70177860844
- Country of Origin
- United States
- Item
- Tea
- Beverage Package Style
- K-Cup
- Ingredients
- Black Tea, Cinnamon and Ginger Flavours, Natural Flavours, Cardamom, Clove
- Coffee Roast/Tea Type
- Black Tea
- Number of Serving Cups
- 1
- Beverage Flavor
- Chai
Description
Blend of tea with cinnamon, cardamom and other spice flavors, Conveniently packaged in single servings, K-cups for use in Keurig coffee brewers, Orthodox Union Kosher for those who follow strict kosher guidelines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.