Pure Peppermint Herbal Tea K-Cup, Herbal Tea, 0.1 oz, 24PK
- Mfr # 8760
- Zoro # G823366021
product price:Â
$
16.99
/pk of 24, $0.71/ea
Key Features
Coffee Roast/Tea Type
Herbal Tea
Beverage Package Style
K-Cup
Net Weight
0.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8760
- Zoro #
- G823366021
- UPC #
- 70177858131
- Country of Origin
- United States
- Coffee Roast/Tea Type
- Herbal Tea
- Beverage Package Style
- K-Cup
- Beverage Flavor
- Pure Peppermint
- Item
- Tea
- Net Weight
- 0.1 oz
Description
Pure peppermint blend offers fresh, mint taste with uplifting aroma, Naturally caffeine-free beverage can be enjoyed any time of day, High-quality leaves are expertly sourced for consistent taste, For use with single-serve coffeemakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.