Pure Peppermint Herbal Tea Bag, Herbal Tea, 1.8 oz, Caffeine-free, 25PK
- Mfr # 9179
- Zoro # G223365945
product price:Â
$
5.79
/pk of 25, $0.23/ea
Sold in multiples of 2Â pks for
$11.58
Key Features
Net Weight
1.8 oz
Ingredients
Peppermint
Coffee Roast/Tea Type
Herbal Tea
Caffeine Type
Caffeine-free
Beverage Package Style
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9179
- Zoro #
- G223365945
- UPC #
- 70177267780
- Country of Origin
- Poland
- Net Weight
- 1.8 oz
- Ingredients
- Peppermint
- Coffee Roast/Tea Type
- Herbal Tea
- Caffeine Type
- Caffeine-free
- Beverage Package Style
- Bag
- Item
- Tea
- Beverage Flavor
- Mint, Peppermint
Description
Refreshes & soothes digestion, Naturally caffeine-free for any time of day, Drink hot or cold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.