Zoro Homepage

Maxx Cord 4.5 in. D X 10 in. L Cord Protector

  • Mfr # TSMX-OR

  • Zoro # G415547760


product price: $14.49
/ea

Key Features

Length
10 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSMX-OR
Zoro #
G415547760
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
4-1/2 in

Details

Item
Cable Protector

Description

The Maxx is built for the job site and able to withstand the toughest conditions. It's new larger size fits heavy duty contractor grade extension cords and accommodates most oversized 30 amp plug heads. The patented sealing system accommodates large 10 gauge cords but automatically adjusts to protect smaller diameter 16 gauge homeowner electrical cord connections. A patented cord strain relief system prevents the extension cord connection from being pulled apart while using or hauling tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.