Extreme Red Stripping Pad

  • Mfr # DD7524514

  • Zoro # G310724099


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Floor Pad Size
14 in
Includes
2 Pads
Width
40 in
Color
To Match Standard(TMS)
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD7524514
Zoro #
G310724099
UPC #
10807174552574
Country of Origin
United States

Dimensions

Floor Pad Size
14 in
Width
40 in
Height
30 in
Length
48 in

Details

Item
Twister Extreme Red Stripping Pad
Includes
2 Pads
Color
To Match Standard(TMS)

Description

Twister Extreme Red Stripping Pad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.