Zoro Homepage

Cable Tie, 36 in L, Orange, 120 lb Strength, 50 PK

  • Mfr # TY361203FL

  • Zoro # G213330175


product price: $76.39
/pk 50, $1.53/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Floating Cable
Nominal Length
36 in
Color
Orange
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY361203FL
Zoro #
G213330175
UPC #
672421527345
Country of Origin
United States

Dimensions

Nominal Length
36 in

Details

Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Orange
Tensile Strength
120 lb

Description

Floatng Cable Ts,36 in,120 lb,Orng,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.