Zoro Homepage

Cable Tie, 4 in L, 18 lb Strength, 1000 PK

  • Mfr # TY418TZM

  • Zoro # G013330153


product price: $509.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Nominal Length
4 in
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY418TZM
Zoro #
G013330153
UPC #
672421527376
Country of Origin
United States

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Tensile Strength
18 lb

Description

Long Cable Ties,4 in,18 lb,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.