
Cable Tie, 8 in L, Orange, 100 PK
Mfr # OWS8OR
Zoro # G1494636
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWS8OR
Zoro #
G1494636
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Orange
Description
Hook-and-Loop Cable Tie, Width 0.5 in, Length 8.0 in, Color Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.