Ty-Rap
16" L, Silver Metal
- Zoro #: G2346407
- Mfr #: SS17-250-10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Design - Cable Tie: Standard
- Length: 16"
- Color: Silver
- Width: 0.25"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 200 lb.
- Width - Cable Tie: 0.25"
$23.22
Pk of 10, $2.32/ea
Subtotal: $23.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ty-Rap #SS17-250-10 Specifications
- Zoro #: G2346407
- Mfr #: SS17-250-10
- Design - Cable Tie: Standard
- Length: 16"
- Color: Silver
- Width: 0.25"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 200 lb.
- Width - Cable Tie: 0.25"
- Max. Bundle Dia.: 4.00"
- Approximate Length - Cable Tie: 16"
- Material: 304 Stainless steel
- Temp. Range: -112 Degrees to 1000 Degrees F
- Cable Tie Duty: Extra Heavy Duty
- Standards: UL Listed
- Tensile Strength - Cable Tie: 200 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Stainless Steel Barb
- Basic Material: Metal
- Package Quantity: 10
- Design: Standard
- Thickness: 0.01"
- Metal Detectable: Yes
- Approximate Length: 16"
- UL Type: 21
- Basic Material - Cable Tie: Metal
- Tool Code: C
- Resists: Corrosion, UV, Chemical
- Length - Cable Tie: 16.00"
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Nominal Length: 16 in
- Nominal Max. Bundle Dia.: 4 in
- Outdoor Use: No
- Number of Straps: 1
- Max. Temp. Rating: 1,000 Degrees F
- Actual Length: 16 in
- Min. Temp. Rating: -112 Degrees F
- Plenum Rated: Yes
- Cable Tie Properties: Metal Detectable, UV Light Resistant
- Country of Origin (subject to change): United States
Description
Cable Tie, Standard, Actual Length 16 in, Width 0.25 in, Nominal Length 16 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Metal Detectable, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in
Reviews of Ty-Rap #SS17-250-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TY-RAP 11.4" L, natural Nylon TY5253M
- TY-RAP 14.2" L, Silver Metal LS-7.9-360B
- TY-RAP 14.2" L, natural Nylon TY548M
- TY-RAP 13.90" L, Black Nylon TY37MX
- TY-RAP 8.75" L, Black Nylon TY272MX
- TY-RAP 8.75" L, natural Nylon TY5272M
- RIP-TIE Heavy Duty Strap, Red, 1"x14", PK10, Package quantity: 10 S-21-010-RD
- PANDUIT 8.5" L, Black Nylon ERT2M-C20
- HYPER-V Cable Tie, In-Line In A Box, 20.7L (525M (100 Pack), 100PK HV9150-CP0
- PANDUIT Cable Tie Mount, Knock-In Low Prof, Blue KIMS-H430-M6
- PANDUIT Wire Clip, 0.69" Bundle, Gray, PK25 ARC.68-A-Q14
- Ty-Rap Cable Ties