Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ty-Rap Cable Tie Gun, Std. Duty, 250 lb., SS WTA-250

Cable Tie Gun, Std. Duty, 250 lb., SS (Discontinued)

  • Mfr # WTA-250
  • Zoro # G2567363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTA-250
Zoro #
G2567363
UPC #
786210915845
Country of Origin
United States

Dimensions

Cable Tie Width
0.250 in
Overall Length
8 in
Tool Length
8 in
Maximum Cable Tie Width
0.25 in
Tool Height
8 1/2 in
Minimum Cable Tie Width
0.25 in
Tool Width
1/2 in
Width cable tie
6.35-6.35 mm

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Stainless Steel
Cable Tie Tensile Strength
250 lb
Tension Adjustment Method - Cable Tie Tool
No Adjustment
Handle Type - Cable Tie Tool
Cushion Grip
Cuts Ties
Yes
Type
Stainless Steel Hand Tool
Basic Material - Cable Tie Tool
Metal
Description/Special Features
Dual Lock
Item
Cable Tie Tension Tool
Tool Code
C
Material of Construction
Steel
Adjustable Tension
No
Duty Rating
Standard Duty
Handle Type
Ergonomic
Features
Dual Lock, Standard Duty
Compatible Cable Tie Tensile Strength
250 lb
Tool Style
Cable Tie Tension Tool
Compatible Cable Tie Material
Stainless Steel
Tension Adjustment Method
No Adjustment
Includes Tie Cutter
Yes
Body Material
Metal
Application
Cable Tie installation
Special Features
Hand tool to apply standard stainless steel dual lock cable ties, easy to use tool applies tension, locks tie with the dual lock and cuts off band flush with top surface of buckle.
Tensioning strength
Manual

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 250 lb, Maximum Cable Tie Width 0.25 in, Minimum Cable Tie Width 0.25 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Tool Height 8 1/2 in, Tool Width 1/2 in, Includes Tie Cutter Yes, Body Material Metal, Features Dual Lock, Standard Duty, Handle Type Ergonomic, Tension Adjustment Method No Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.