Ty-Rap
4" L Mountable Miniature Cable Tie NAT PK 100
Mfr # TY533M
Zoro # G0510535
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 TY-TOTE-23
- TY-RAP 11.6" L Cable Tie NAT PK 1000 TY253M
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 TY5277M
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 TYB2315MX
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack TY527M
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 TY5244MX
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 LS-4.6-520A
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 1000 TY33MX
- TY-RAP 14.2" L Cable Tie NAT PK 1000 TY48M
- ACT FDA Compliant Metal Detectable Zip Ties - 7" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal CTMD700-50
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 S18-120-L0
- Ty-Rap Cable Ties