A/C Condenser Fan Assembly, 611120
- Mfr # 611120
- Zoro # G5337240
product price:Â
$
85.79
/ea
Key Features
Number of Connector Terminals
2
Connector Type
Male
Number of Connectors
1
Fan Blade Material
Polypropylene/Fiberglass
Includes
Shroud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611120
- Zoro #
- G5337240
- UPC #
- 762405233628
- Country of Origin
- Unknown
Details
- Number of Connector Terminals
- 2
- Connector Type
- Male
- Item
- Cooling Fan Assembly
- Number of Connectors
- 1
- Fan Blade Material
- Polypropylene/Fiberglass
- Includes
- Shroud
- Vehicle Fit
- Acura RDX (2007-2010)
- Fan Type
- Single
- Shroud Material
- Polypropylene/Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.