Cabin Air Filter, 800001P2
- Mfr # 800001P2
- Zoro # G9585997
product price:Â
$
11.79
/ea
Key Features
Height
4.33 in
Install Time
Less than 5 mins
Location
Glove Box
Length
8.86 in
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800001P2
- Zoro #
- G9585997
- UPC #
- 762405260013
- Country of Origin
- Unknown
Dimensions
- Height
- 4.33 in
- Length
- 8.86 in
- Width
- 1.14 in
Details
- Item
- Cabin Air Filter
- Install Time
- Less than 5 mins
- Location
- Glove Box
- Number of Pieces
- 2
- Filter Type
- Particulate Filter
- Vehicle Fit
- Acura CSX (2006); Acura EL (1997-2004); Honda Element (2003-2011); Honda CR-V (2002-2006); Acura RSX (2002-2006); Honda Civic (2001-2005)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.