Cabin Air Filter, 800002P
- Mfr # 800002P
- Zoro # G9590440
product price:Â
$
8.55
/ea
Key Features
Height
7.8 in
Install Time
Less than 10 mins
Location
Glove Box
Number of Pieces
1
Width
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800002P
- Zoro #
- G9590440
- UPC #
- 765809571440
- Country of Origin
- Unknown
Dimensions
- Height
- 7.8 in
- Width
- 1.18 in
- Length
- 8.5 in
Details
- Item
- Cabin Air Filter
- Install Time
- Less than 10 mins
- Location
- Glove Box
- Number of Pieces
- 1
- Filter Type
- Particulate Filter
- Vehicle Fit
- Nissan X-Trail (2005-2006); Nissan Maxima (2004-2008); INFINITI FX35 (2003-2008); INFINITI G35 (2003-2007); INFINITI FX45 (2003-2008); Nissan Sentra (2000-2006); Nissan Murano (2003-2007); Nissan Altima (2002-2006)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.