Cabin Air Filter, 800004C
- Mfr # 800004C
- Zoro # G9590039
product price:Â
$
9.89
/ea
Key Features
Height
8.15 in
Location
Under Hood
Install Time
Less than 10 mins
Vehicle Fit
Volkswagen Beetle Cabrio (2010); Volkswagen Passat (2001-2005); Audi TT (2000-2006); Audi TT Quattro (2000-2006); Volkswagen Golf (1999-2006); Volkswagen Cabrio (1999-2002); Volkswagen Jetta (1999-2005); Volkswagen Beetle (1998-2010)
Filter Type
Carbon Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800004C
- Zoro #
- G9590039
- UPC #
- 762405260044
- Country of Origin
- Unknown
Dimensions
- Height
- 8.15 in
- Length
- 10.95 in
- Width
- 1.18 in
Details
- Item
- Cabin Air Filter
- Location
- Under Hood
- Install Time
- Less than 10 mins
- Vehicle Fit
- Volkswagen Beetle Cabrio (2010); Volkswagen Passat (2001-2005); Audi TT (2000-2006); Audi TT Quattro (2000-2006); Volkswagen Golf (1999-2006); Volkswagen Cabrio (1999-2002); Volkswagen Jetta (1999-2005); Volkswagen Beetle (1998-2010)
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.