Cabin Air Filter, 800060C
- Mfr # 800060C
- Zoro # G9579231
product price:Â
$
18.45
/ea
Key Features
Height
8.98 in
Number of Pieces
1
Location
Under Hood
Length
11.57 in
Width
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800060C
- Zoro #
- G9579231
- UPC #
- 762405260600
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Number of Pieces
- 1
- Location
- Under Hood
- Filter Type
- Carbon Filter
- Install Time
- Less than 10 mins
- Vehicle Fit
- Cadillac DTS (2006-2011); Pontiac Bonneville (2000-2005); Oldsmobile Aurora (1996-1999, 2001-2003); Cadillac Seville (1998-2004); Cadillac DeVille (2000-2005); Buick Riviera (1996-1999); Buick Park Avenue (1997-2005); Buick LeSabre (2000-2005)
Dimensions
- Height
- 8.98 in
- Length
- 11.57 in
- Width
- 0.91 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.