Cabin Air Filter, 800067C
- Mfr # 800067C
- Zoro # G9579837
product price:Â
$
23.95
/ea
Key Features
Height
9.96 in
Width
1.36 in
Length
11.93 in
Install Time
Less than 10 mins
Filter Type
Carbon Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800067C
- Zoro #
- G9579837
- UPC #
- 762405260679
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Install Time
- Less than 10 mins
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
- Vehicle Fit
- Mercedes-Benz E300 (2008-2009),Mercedes-Benz CLS350 (2007-2011),Mercedes-Benz E280 (2007-2008),Mercedes-Benz E550 (2007-2009),Mercedes-Benz CLS550 (2007-2011),Mercedes-Benz E63 AMG (2007-2009),Mercedes-Benz CLS63 AMG (2007-2011),Mercedes-Benz CLS500 (2006-2011),Mercedes-Benz CLS55 AMG (2006),Mercedes-Benz E350 (2006-2009),Mercedes-Benz E55 AMG (2003-2006),Mercedes-Benz E500 (2003-2009),Mercedes-Benz E320 (2003-2009)
- Location
- Under Hood
Dimensions
- Height
- 9.96 in
- Width
- 1.36 in
- Length
- 11.93 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.