Cabin Air Filter, 800124C
- Mfr # 800124C
- Zoro # G9589031
product price:Â
$
12.69
/ea
Key Features
Height
4.65 in
Width
1.22 in
Vehicle Fit
Mini Cooper Paceman (2013-2016); Mini Cooper Countryman (2011-2016); Mini Cooper (2007-2015)
Install Time
Less than 10 mins
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800124C
- Zoro #
- G9589031
- UPC #
- 762405269986
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Mini Cooper Paceman (2013-2016); Mini Cooper Countryman (2011-2016); Mini Cooper (2007-2015)
- Install Time
- Less than 10 mins
- Number of Pieces
- 1
- Filter Type
- Carbon Filter
- Location
- Under Dash
Dimensions
- Height
- 4.65 in
- Width
- 1.22 in
- Length
- 17.32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.