Cabin Air Filter, 800156P
- Mfr # 800156P
- Zoro # G9590538
product price:Â
$
15.25
/ea
Key Features
Height
9.96 in
Install Time
Less than 10 mins
Length
9.72 in
Location
Under Hood
Vehicle Fit
Chevrolet Camaro (2010-2015)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800156P
- Zoro #
- G9590538
- UPC #
- 762405261560
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Install Time
- Less than 10 mins
- Location
- Under Hood
- Vehicle Fit
- Chevrolet Camaro (2010-2015)
- Number of Pieces
- 1
- Filter Type
- Particulate Filter
Dimensions
- Height
- 9.96 in
- Length
- 9.72 in
- Width
- 0.79 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.