Shop TYC
See all product information
Create Account
Cabin Air Filter #Tyc 800151C
- Mfr # 800151C
- Zoro # G908636209
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Height
7.32 in
Vehicle Fit
Ford Police Responder Hybrid (2019); Ford Special Service Police Sedan (2014-2018); Ford Police Interceptor Utility (2013-2019); Ford Police Interceptor Sedan (2013-2019); Ford Explorer (2011-2019); Lincoln MKS (2010-2016); Ford Flex (2010-2019); Ford Taurus (2010-2019); Lincoln MKT (2010-2019)
Location
Under Dash
Width
0.94 in
Length
8.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800151C
- Zoro #
- G908636209
- UPC #
- 762405268088
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7.32 in
- Width
- 0.94 in
- Length
- 8.82 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Ford Police Responder Hybrid (2019); Ford Special Service Police Sedan (2014-2018); Ford Police Interceptor Utility (2013-2019); Ford Police Interceptor Sedan (2013-2019); Ford Explorer (2011-2019); Lincoln MKS (2010-2016); Ford Flex (2010-2019); Ford Taurus (2010-2019); Lincoln MKT (2010-2019)
- Location
- Under Dash
- Install Time
- Less than 5 mins
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
Description
TYC 800151C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.