Shop TYC
See all product information
Create Account
Cabin Air Filter, 800104C
- Mfr # 800104C
- Zoro # G600548862
product price:Â
$
15.19
/ea
Key Features
Height
6.3 in
Width
1.26 in
Vehicle Fit
Freightliner Sprinter 3500 (2002-2006); Freightliner Sprinter 2500 (2002-2006); Mercedes-Benz Sprinter (2004-2006); Dodge Sprinter 2500 (2003-2006); Dodge Sprinter 3500 (2003-2006)
Number of Pieces
1
Filter Type
Carbon Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800104C
- Zoro #
- G600548862
- UPC #
- 762405261041
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Freightliner Sprinter 3500 (2002-2006); Freightliner Sprinter 2500 (2002-2006); Mercedes-Benz Sprinter (2004-2006); Dodge Sprinter 2500 (2003-2006); Dodge Sprinter 3500 (2003-2006)
- Number of Pieces
- 1
- Filter Type
- Carbon Filter
- Install Time
- Less than 5 mins
- Location
- Under Hood
Dimensions
- Height
- 6.3 in
- Width
- 1.26 in
- Length
- 14.53 in
Description
Tyc Cabin Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.