Shop TYC
See all product information
Create Account
Capa Certified Fog Light Assembly, 19-0648-00-9
- Mfr # 19-0648-00-9
- Zoro # G800632712
product price:Â
$
57.19
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Housing Material
Plastic
Vehicle Fit
Audi A4 allroad (2013-2016); Audi SQ5 (2014-2017); Audi S4 (2010-2012); Audi Q5 (2009-2017); Audi A4 (2009-2012); Audi A6 (2009-2011); Audi S6 (2009-2011)
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-0648-00-9
- Zoro #
- G800632712
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Housing Material
- Plastic
- Vehicle Fit
- Audi A4 allroad (2013-2016); Audi SQ5 (2014-2017); Audi S4 (2010-2012); Audi Q5 (2009-2017); Audi A4 (2009-2012); Audi A6 (2009-2011); Audi S6 (2009-2011)
- Position
- Left
- Bulb Type
- Halogen
- Lens Material
- Glass
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Screw-In
Description
Tyc Capa Certified Fog Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.