Fog Light Assembly, 12-5283-00
- Mfr # 12-5283-00
- Zoro # G6818197
product price:Â
$
19.29
/ea
Key Features
Lens Color
Amber, Clear
Includes
Front Signal Light Bulb
Mounting Type
Screw-In
Position
Front Right
Vehicle Fit
Jeep Patriot (2007-2017)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5283-00
- Zoro #
- G6818197
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking Light Assembly
- Lens Color
- Amber, Clear
- Includes
- Front Signal Light Bulb
- Mounting Type
- Screw-In
- Position
- Front Right
- Vehicle Fit
- Jeep Patriot (2007-2017)
- Lens Material
- PMMA Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- ABS/Polycarbonate
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.