Shop TYC
See all product information
Create Account
Capa Certified Fog Light Assembly, 19-6063-00-9
- Mfr # 19-6063-00-9
- Zoro # G6823009
product price:Â
$
84.39
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Position
Right, Left
Bulb Type
Halogen
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-6063-00-9
- Zoro #
- G6823009
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Position
- Right, Left
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Mounting Type
- Screw-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Subaru Crosstrek (2018-2023); Subaru Impreza (2017-2023); Subaru WRX (2015-2021); Subaru Forester (2014-2023); Subaru Legacy (2013-2014)
- Lens Material
- Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.